Beli tap spiral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    Mulai

    Rp249.900

    OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)
    atribut:
    • Chamfer: 1.5P
    • Chamfer Lcf: 1.5P
    • Helix Angle (°): 45
    • Material: High vanadium high
    • Screw Type: M
    • Work Material: Medium carbon steel, high carbon steel, aluminum rolled material, aluminum alloy casting, magnesium alloy casting
  2. Insize Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.499.900

    Insize Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Digital Thickness Gauge> Ceramic spindle tip and anvil
  3. Yamawa Spiral Tap Stainless OS (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

    Yamawa Spiral Tap Stainless OS (Mata Tap)
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: M
  4. Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

  5. OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    Mulai

    Rp479.900

    OSG Spiral Fluted Tap A-SFT (Tap Ulir)
    atribut:
    • Grade: STD
    • Color: Grey
    • Material: CPM
    • Precision: STD
  6. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp119.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  7. TRUSCO Spiral Fluted Tap (Mata Tap)
    37%
    Mulai

    Rp199.900

    TRUSCO Spiral Fluted Tap (Mata Tap)
    Deskripsi:
    -Spiral pointed-tap for standard steel.-For blind hole machining.-Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  8. OSG A-Spiral Tap
    Mulai

    Rp479.900

    OSG A-Spiral Tap
    atribut:
    • Machined threads: Metric threads
    • Number of biting mountains: 2.5 mountains
  9. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  10. Yamawa Long Shank Spiral Fluted Tap (M) LS-SP (Tap Ulir)
    Mulai

    Rp739.900

    Yamawa Long Shank Spiral Fluted Tap (M) LS-SP (Tap Ulir)
    atribut:
    • Accuracy Grade: P2
    • Material: High Speed _HSS
    • Overall Length (mm): 150
    • Presence/Absence of Protruding Center: None
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Surface Treatment: Non-coated
    • Type Of Thread: M
  11. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    50%
    Mulai

    Rp94.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  12. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  13. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  14. OSG High-Performance Spiral Fluted Tap for Multiple Material (Tap Ulir)
    Mulai

    Rp719.900

    OSG High-Performance Spiral Fluted Tap for Multiple Material (Tap Ulir)
    Deskripsi:
    The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals. These taps meet DIN length standards and have a longer overall length than taps that meet ISO, ANSI, and JIS length standards. They also meet ANSI shank standards, which means they measure their shank diameter in inches and fit in standard tools used in the U.S.
    atribut:
    • UNSPSC: 23153305
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Helix Angle (°): 45
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Tap Chamfer: Modified Bottoming
    • Tap Material: High Speed Steel
    • Tap Shank Standard: ANSI
    • Tap Style: Spiral Flute
    • Thread Direction: Right Hand
  15. monotaro Spiral Tap (Mata Tap)
    Rating:
    90% of 100
    (6)
    Mulai

    Rp55.900

    monotaro Spiral Tap (Mata Tap)
    Deskripsi:
    Ideal for female threading of blind holes.
Daftar Harga tap spiral Terbaru October 2026
OSG Spiral Tap (Short Chamfer Type) (EX-SC-SFT) (Mata Tap Spiral)Rp249.900
Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)Rp189.900
Insize Digital Thickness Gauge (Alat ukur ketebalan)Rp3.499.900
Yamawa Spiral Tap Stainless OS (Mata Tap)Rp239.900
Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)Rp149.900
OSG Spiral Fluted Tap A-SFT (Tap Ulir)Rp479.900
TRUSCO Spiral Fluted Tap (Mata Tap Spiral)Rp119.900
OSG Spiral Fluted Tap for General Application with OX (Tap Ulir)Rp119.900
TRUSCO Spiral Fluted Tap (Mata Tap)Rp199.900
NACHI Straight Shank Aqua Drill EX Regular (Mata Bor Lurus)Rp1.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait